Shop SHARP
Create Account
12-Digit Calculator, EL2630PIII, 2 Color Printing, 8-1/4" X 11-1/3" X 2-1/5", White
- Mfr # EL2630PIII
- Zoro # G504925035
product price:Â
$
266.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EL2630PIII
- Zoro #
- G504925035
- UPC #
- 74000016682
- Country of Origin
- China
Description
Sharp 12-digit calculator, el2630piii, 2 color printing, 8-1/4" x 11-1/3" x 2-1/5", white heavy-duty, two-color printing/display calculator features microban protection and a 17mm blue fluorescent display with 12 digits. Print 4.8 lines per second with positive numbers in black and negative numbers in red on standard-size paper rolls. Use markup key to perform markups, cost/sell/margin calculations, percent changes, and automatic add-on/discounts. Other functions include three-digit punctuation, clock, calendar/clock calculation, oversized add, subtract, multiply keys, grand total, four-key memory, built-in conversion and average functions, floating/fixed decimal (6, 3, 2, 1, 0 and add), add/constant mode, item count and round up/down selector. Calculator runs on ac power. functions grand total key +tax/-tax keys conversion average calculation adding mode constant cost/sell/margin double zero key round settings item counter mark-up key memory floating (f) or fixed decimal (6-3-2-1-0), add (a) and constant (k) modes three-digit punctuation clock calendar/clock calculation oversized add subtract multiply keys four-key memory percentage calculator features heavy duty clock calendar this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.