Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sharp Countertop Microwave, Silver ZSMC1469HS

Countertop Microwave, Silver (Discontinued)

  • Mfr # ZSMC1469HS
  • Zoro # G510071825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSMC1469HS
Zoro #
G510071825
UPC #
74000622197
Country of Origin
China

Dimensions

Outside Width
20.4 in
Outside Height
12.4 in
Outside Depth
16.8 in

Description

The ZSMC1469HS is packed with thoughtful and innovative features. Inverter Technology is lightweight and provides even distribution of cooking power. The ZSMC1469HS Works with Alexa using helpful commands to make the most of this oven's features. What could be easier than just asking, Alexa, defrost 1 pound of chicken to your Amazon Echo device? Precise Cook sensor technology takes the guesswork out of defrosting, cooking, and makes reheating food and beverages a breeze.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.