This item is Discontinued.

Sharp OD Grinder, 60 Hz, Machine 119" W OD-1324-HE

This item is Discontinued.

Sharp

OD Grinder, 60 Hz, Machine 119" W (Discontinued)

Mfr # OD-1324-HE
Zoro # G7686609
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OD-1324-HE
Zoro #
G7686609
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Machine Width
119"
Machine Depth
89"
Machine Height
80"
Max. Grinding Dia.
10"
Overall Width
134 5/8 in
Overall Height
55 in
Max. Workpiece Outside Dia.
12 in
Max. Workpiece Length
24 in
Overall Depth
102 3/8 in
Workpiece Outside Diameter - Maximum
12 in
Workpiece Length - Maximum
24 in
Fits Chest Size
Hydraulic Automatic Table Feed, Manual Operated Wheelhead Infeed, Wheel Head Swivels 30 Degrees Right and Left for Shoulder Grinding, Workhead can Swivel 90 Degrees CCW to 90 Degrees CW, Workhead Swivels 45 Degrees Right and Left

Details

Item
OD Grinder
Phase
Three
Voltage
220 V
Machine Weight
4,500 lb
Spindle RPM
10,000
Coolant Tank Capacity
31 gal
Max. Load Between Centers
180 lb
Features
Hydraulic Automatic Table Feed, Manual Operated Wheelhead Infeed, Wheel Head Swivels 30 Degrees Right and Left for Shoulder Grinding, Workhead can Swivel 90 Degrees CCW to 90 Degrees CW, Workhead Swivels 45 Degrees Right and Left
Infeed Range
0 in to 10 in
Swing
10 in
Hz
60
Distance Between Centers
27 1/2 in
Includes
(2) Carbide Tip Centers MT4, 5 in Wheel Flange, Balancing Arbor, Coolant Tank, Diamond Dresser and Stand, Grinding Wheel, Infinite Variable Work Head MT4, Manual Tailstock MT4, Tool Box, Wheel Extractor, Work Light
Horsepower
7 1/2 hp
Grinding Applications
Cylindrical, Shoulder, Taper, Workpiece Inside Diameter
Spindle Speed
10,000 RPM
Control System
Electronic Control Workhead Swivel
Frequency
60 Hz
Load Between Centers - Maximum
180 lb
Infeed - Minimum
0
Infeed - Maximum
10 in
Swing Distance
10 in

Description

OD Grinder, Voltage 220 V, Phase Three, Horsepower 7 1/2 hp, Spindle Speed 10,000 RPM, Swing 10 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.