This item is Discontinued.

Sharp OD Grinder, 60 Hz, Machine 119" W OD-1324-SE

This item is Discontinued.

Sharp

OD Grinder, 60 Hz, Machine 119" W (Discontinued)

Mfr # OD-1324-SE
Zoro # G7686590
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OD-1324-SE
Zoro #
G7686590
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Grinding Dia.
10"
Machine Width
119"
Machine Height
80"
Machine Depth
89"
Overall Height
55 in
Overall Width
134 5/8 in
Max. Workpiece Outside Dia.
10 in
Overall Depth
102 3/8 in
Workpiece Outside Diameter - Maximum
10 in
Fits Chest Size
Auto Head Infeed, Lubrication System

Details

Item
OD Grinder
Phase
Three
Voltage
220 V
Coolant Tank Capacity
31 gal
Max. Load Between Centers
180 lb
Swing
10 in
Machine Weight
4,500 lb
Includes
(2) Carbide Tip Centers MT4, 5 in Wheel Flange, Balancing Arbor, Coolant Tank, Diamond Dresser and Stand, Grinding Wheel, Infinite Variable Work Head MT4, Manual Tailstock MT4, Tool Box, Wheel Extractor, Work Light
Distance Between Centers
27 1/2 in
Features
Auto Head Infeed, Lubrication System
Spindle RPM
10,000
Hz
60
Infeed Range
0 in to 10 in
Frequency
60 Hz
Spindle Speed
10,000 RPM
Swing Distance
10 in
Horsepower
7 1/2 hp
Infeed - Maximum
10 in
Infeed - Minimum
0
Load Between Centers - Maximum
180 lb

Description

OD Grinder, Voltage 220 V, Phase Three, Horsepower 7 1/2 hp, Spindle Speed 10,000 RPM, Swing 10 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.