This item is Discontinued.

This item is Discontinued.
Sharp® 12-Digit Calculator, QS2770H, 2 Color Printing, 9-7/8" X 12-1/2" X 3", Light Grey (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS2770H
- Zoro #
- G404925210
- UPC #
- 74000017160
- Country of Origin
- China
Description
Sharp 12-digit calculator, qs2770h, 2 color printing, 9-7/8" x 12-1/2" x 3", light grey 12-digit commercial calculator features two-color printing, extra-large 17mm fluorescent blue display, automatic three digit punctuation, and item counter display. Print 4.8 lines per second with positive numbers in black and negative number in red. Calculator also prints up to 12 numerals and three symbols. Date key prints the date. Use the grand total key to add the grand total of several calculations such as the total prices times units on an invoice. Multiple use key simplifies business calculations to save time and increase efficiency by handling functions like margin, markup, selling prices, costs, and percent changes. Other functions include two independently accessible four-key and grand memories, tax calculations from stored tax rate memory, automatic first factor accumulation, average key, item counter, two-key rollover, double zero key, sign change key, and right-shift key. Decimal positions are floating or fixed (6, 3, 2, 1, 0). Calculator runs on ac operation. functions tax key mu key avg key date memory key first factor accumulation selector item count in display two-key rollover this product arrives to most customers in 2-3 business days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.