This item is Discontinued.

Sharp Sharp MXC32FU1 Genuine OEM Fuser Unit - 120K Yield MXC32FU1

This item is Discontinued.

Sharp

Sharp MXC32FU1 Genuine OEM Fuser Unit - 120K Yield (Discontinued)

Mfr # MXC32FU1
Zoro # G004126130
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MXC32FU1
Zoro #
G004126130
UPC #
-
Country of Origin
China

Details

Max. Page Yield
120000
Compatibility
Sharp Printers: DX-C310, DX-C311, DX-C311FX, DX-C400, DX-C400FX, DX-C401, DX-C401FX, MX-B401, MX-C311, MX-C400P, MX-C401, MX-C402SC
Item
Fuser
Print Technology
Laser
Input Voltage
120 V AC

Description

Enhance the efficiency of your printer by buying these printer accessories. Our products are designed and tested for high quality so we think you choose the products that have proven their efficiency and level of quality over the years.

Features
  • Genuine OEM Fuser Unit
  • Sharp toner works best for all printer and copiers which give them long and last longer life
Specifications
  • Yield (up to): 120K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.