This item is Discontinued.

This item is Discontinued.
Stainless Steel Consumer Over Range Microwave 1.1 cu. ft., Cooking Wattage: 850 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R1881LSY
- Zoro #
- G5462858
- UPC #
- 74000620490
- Country of Origin
- China
Dimensions
- Outside Width
- 29.9"
- Outside Height
- 16.3"
- Outside Depth
- 15.3"
Details
- Microwave Item
- Consumer
- Microwave Style
- Over the Range
- Cooking Wattage
- 850
- Oven Capacity
- 1.1 cu. ft.
- Item
- Over-the-Counter Microwave, 850W
- Mounting Style
- Over the Range
- Color
- Stainless Steel
- Microwave Turntable
- Yes
- Power Levels
- 11
Description
Over-the-Counter Microwave, 850W
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.