Shop SHARP
See all product information
Create Account
Stainless Steel Consumer Over Range Microwave 1.5 cu. ft., Cooking Wattage: 1100
- Mfr # R1214T
- Zoro # G5462751
product price:Â
$
497.00
/ea
Free Shipping & Returns
Key Features
Microwave Item
Consumer
Microwave Style
Over the Range
Cooking Wattage
1100
Oven Capacity
1.5 cu. ft.
Outside Width
23.9"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R1214T
- Zoro #
- G5462751
- UPC #
- 700115255134
- Country of Origin
- China
Dimensions
- Outside Width
- 23.9"
- Outside Height
- 14.1"
- Outside Depth
- 15.5"
Details
- Microwave Item
- Consumer
- Microwave Style
- Over the Range
- Cooking Wattage
- 1100
- Oven Capacity
- 1.5 cu. ft.
- Item
- Over-the-Counter Microwave, 1100W, SS
- Mounting Style
- Over the Range
- Color
- Stainless Steel
- Microwave Turntable
- Yes
- Power Levels
- 11
Description
Over-the-Counter Microwave, 1100W, SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.