Shop SHARP
See all product information
Create Account
Stainless Steel Consumer Over Range Microwave 1.5 cu. ft., Power Levels: 11
- Mfr # R1514T
- Zoro # G5462709
product price:Â
$
497.00
/ea
Free Shipping & Returns
Key Features
Microwave Item
Consumer
Microwave Style
Over the Range
Cooking Wattage
1000
Oven Capacity
1.5 cu. ft.
Outside Width
15.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R1514T
- Zoro #
- G5462709
- UPC #
- 074000620490
- Country of Origin
- Thailand
Dimensions
- Outside Width
- 15.5"
- Outside Height
- 16.3"
- Outside Depth
- 29.9"
Details
- Microwave Item
- Consumer
- Microwave Style
- Over the Range
- Cooking Wattage
- 1000
- Oven Capacity
- 1.5 cu. ft.
- Item
- Over-the-Counter Microwave, 1000W
- Microwave Turntable
- Yes
- Color
- Stainless Steel
- Power Levels
- 11
- Mounting Style
- Over the Range
Description
Over-the-Counter Microwave, 1000W
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.