Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sharp Trpl Actn Plsmclstr Air Purifier, 254SqFt KC-850U

Trpl Actn Plsmclstr Air Purifier, 254SqFt (Discontinued)

  • Mfr # KC-850U
  • Zoro # G5464081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC-850U
Zoro #
G5464081
UPC #
076335214399
Country of Origin
China

Dimensions

Width
14.9 in
Height
23.1 in
Depth
10.5 in

Details

Item
Trpl Actn Plsmclstr Air Purifier,254SqFt
Color
White
Type
Air Purifier
Coverage
254 Sq. ft.
Application
Remove Bacteria, Remove Pet Dander, Remove Smoke, Remove Dust, Remove Mold Spores, Remove Pollen
CADR Rating
164
Number of Speeds
3
Weight
20.50 lbs

Description

Trpl Actn Plsmclstr Air Purifier,254SqFt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.