This item is Discontinued.

No Product Image Available

This item is Discontinued.

The Sharper Image

Lavender Shine Auto Shade (Discontinued)

Mfr # SIAS-5311
Zoro # G300494117
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SIAS-5311
Zoro #
G300494117
UPC #
-
Country of Origin
China

Description

Double Bubble premium construction with reflective backing auto shade is a great way to protect your vehicle from the scorching heat or simply to protect your vehicle from the constant UV rays. Featuring dual usage (front and back). provides privacy in your vehicle. Our shades are constructed with your vehicle in mind. Fits most sedans, trucks and vans. The fan fold construction and the side Hook and Loop allows the shades to be easily stored when not in use. Car Windshield Sun Shade - Blocks UV Rays Sun Visor Protector, Sunshade to Keep Your Vehicle Cool and Damage Free, Easy to Use, Fits Windshields of Various SizesKeep your car interior cool while also adding a stylish look. Tapered edges are great for a more snug fit to your windshield. Deep cutout also allows for rear view mirror fit. The high quality insulated bubble foil protects and cools your car's interior. This car sunshade features a dual-layer reflective design that is reversible and can conveniently be used on either side. The sun shade will protect your cars interior from harmful UV rays, which can cause your car to discolor and deteriorate. PremiumWindshield Auto Sun Shade FeaturesProtects vehicle interior from major sun damageKeep your interior cooler by reducing temperature by about 30 to 50 degrees. Protects LCD screens, GPS devices, and other electronicsEliminates dashboard fading and crack formationCompact accordion folding design allow for easy storage in glove compartment or door pocketEasily pops open and installs in seconds, safe, and convenient to use!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.