Shop SHARPIE
See all product information
Create Account
Markers, Black, 12 PK
Mfr # 38201
Zoro # G6192967
product price:Â $13.89
/pk 12, $1.16/eaKey Features
Color
Black
Ink Color
Black
Tip Size
5.3 mm
Point Type
Chisel
Barrel Type
Anti Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38201
- Zoro #
- G6192967
- UPC #
- 71641382015
- Country of Origin
- United States
Dimensions
- Tip Size
- 5.3 mm
- Width
- 3.4"
- Height
- 5.6"
Details
- Item
- Markers
- Color
- Black
- Ink Color
- Black
- Point Type
- Chisel
- Barrel Type
- Anti Roll
- Standards
- ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Marker Ink Type
- Permanent
- Marker Grade
- General Use
Description
Marker,Sharpie,Chiseltip,Bk,PK12, Package Quantity 12
- Permanent ink marks on paper, plastic, metal, and most other surfaces.
- Intensely brilliant colors create eye-popping, vibrant impressions.
- Remarkably resilient ink dries quickly and resists fading and water.
- Endlessly versatile chisel tip is perfect for countless uses in the classroom, office, home, and beyond.
- Colorful options; available in eight vividly original colors.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.