Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sharpie Tank Highlighters w/Open-Stock Box, Chisel Tip, Assorted Colors, PK12 25053

Tank Highlighters w/Open-Stock Box, Chisel Tip, Assorted Colors, PK12 (Discontinued)

  • Mfr # 25053
  • Zoro # G701847956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25053
Zoro #
G701847956
UPC #
71641250536
Country of Origin
United States

Details

Item
Highlighters
Color
Assorted
Features
Open Stock Box
Standards
ACMI AP Non-Toxic Certified
Tip Style
Chisel
Includes
(1) Open-Stock Box
Weight
0.54 lbs
Pocket Clip
No
Highlighter Style
Round Tank
Erasable Ink
No
Grip Type
Smooth
Highlighter Ink Color Assortment
(3) Fluorescent Pink; (3) Fluorescent Yellow; (2) Turquoise Blue; (2) Fluorescent Green; (2) Fluorescent Orange
Highlighter Barrel Color Assortment
(3) Pink; (3) Yellow; (2) Turquoise Blue; (2) Green; (2) Orange

Description

Quick-drying, odorless SMEAR GUARD ink resists smearing. (Based on consumer surveys. Let ink dry before highlighting.) Easy-glide micro chisel tip for smooth and accurate highlighting on both wide and narrow lines of text. Dependable, long-lasting highlighter is ideal for inkjet printouts, written notes, textbooks, newspapers and more. Color won't fade type or bleed through most paper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.