This item is Discontinued.

This item is Discontinued.
Shavel MFNSSQNFIS Micro Flannel Fun In The Snow Queen Sheet Set (Discontinued)
Mfr #
MFNSSQNFIS
Zoro #
G203907721
UPC # 718498145904
Country of Origin China
Category Sheets and Pillow Cases
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MFNSSQNFIS
- Zoro #
- G203907721
- UPC #
- 718498145904
- Country of Origin
- China
Description
Micro flannel is luxuriously soft and warm. Micro flannel is an innovation that combines the best comfort features of high quality European cotton flannel with the easy care of fleece-and all without bulk or heavy weight. Micro flannel does not shrink, is anti-pill, resists wrinkling, and fits deep pocket mattresses. Micro flannel is energy saving because it is fast wash and quick dry. Micro flannel is a registered trademark of Shavel Home products/patent pending.
Features- Luxurious softness
- Energy-saving, fast-drying design with easy care double brushed fabric
- Always a perfect fit and finish
- Smooth, wrinkle-free convenience from the dryer to your bed
- Fits mattresses up to 14 inch deep for Twin and Twin XL, 16 inch deep for Full, and 18 inch deep for Queen and King
- Polyester, Washable, Imported
- Color: Snow
- Size: Queen Size
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.