Shop All Wall Repair Patching
Sheetrock
Structolite Plaster 50Lb
Mfr # 163841040
Zoro # G800536171
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Application Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sheetrock
- MFR # 163841040
- Zoro # G800536171
- UPC # 81099020698
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 50 lb |
Details
Color | White |
Application | Indoor |
Description
USG Structo-Lite White Patch 50 lb
- •Mill-mixed perlite-aggregate gypsum plaster, requires only the addition of water at the jobsite
- •Ideal where it is not desirable to mix aggregate with plaster on the job
- •Lightweight plaster, weighs less than half as much as sanded plaster
- •Excellent for areas requiring highly insulated plaster; provides "k" factor of 1.74, three times the insulation value of sanded plaster
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBOND Acetoxy Cure RTV Silicone Sealant, 2.8 oz, Clear, Temp Range -62 to 350 Degrees F (SB-180 SQ CL)
- DAP Construction Adhesive, FRP Series, Gray, 4 gal, Pail (60481)
- SHURTAPE Cloth Tape, White, 72mmx55m, PK24 (P- 672)
- 3M Plastic Adhesive, 1099 Series, Tan, 5 oz, Tube (1099)
- SHEETROCK Plus 3 Sand Light Weight Joint Compound 3.5 gal (383640)
- SHEETROCK Usg 384013004 3.5Qt Plus-3 Lightweight Joint Compound Blue Lid (384013)
- SHEETROCK Joint Cmpnd Utra Lw 3.5G (381901)
- SHEETROCK Jnt Cmpnd Easysand5 3Lb (384024)
- SHEETROCK Jnt Cmpnd All Purp 1.75P (380270)
- SHEETROCK Jnt Cmpnd Dustctrl 1 Qt (380138)
- JET-LUBE Joint/Drill Collar Compound, 5 gal, Pail, Metallic, Kopr-Kote (10115)
- Sheetrock Wall Repair Patching