Shop SHEFFIELD
See all product information
Create Account
Field Box, Blend, Gray, 11-1/2 in W x 5 in D x 7-1/4 in H
- Mfr # 12628
- Zoro # G7603708
product price:Â
$
14.99
/ea
Key Features
Material
Blend
Color
Gray
Width
11-1/2 in
Overall Depth
5 in
Height
7-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12628
- Zoro #
- G7603708
- UPC #
- 076812126283
- Country of Origin
- United States
Dimensions
- Width
- 11-1/2 in
- Overall Depth
- 5 in
- Height
- 7-1/4 in
- Nominal Outside Height
- 7.25
- Depth
- 5 in
- Nominal Outside Width
- 5.06
- Length
- 11.5
Details
- Item
- Field Box
- Material
- Blend
- Color
- Gray
- Includes
- Locking Options
- Features
- Water & Dust Resistant
- Handle Type
- Carrying Handle
- Standards
- Made in USA
- For Use With
- ammo, equipment, hunting and fishing gear, electronics, tools and more
- Weight
- 1.12
- Application
- storing and safely transporting valuables when you're outdoors
Description
The Sheffield 12628 Field Box is a must-have for storing and safely transporting valuables when you're outdoors. Re-designed to better protect ammo, equipment, hunting and fishing gear, electronics, tools and more, it features a unique compression fit lid that is water and dust resistant, a molded lip for added strength and improved protection against contaminants, and 3 locking options to guard against prying and tampering. The Sheffield 12628 Field Box also features base-to-lid interlocking system that makes it easier to stack and reduces tipping, plus a hefty handle for easy carrying. Sheffield is proud to bring you this next-generation field box, made in the U.S.A. Designed to store and protect ammo, equipment, hunting and fishing gear, electronics, tools, and more. Base-to-lid interlocking system provides superior stackability and reduces tipping. Compression fit lid is water resistant and dust resistant. Features 3 locking options to eliminate prying and tampering (including an exclusive durable steel staple for locking the hasp so the lid cannot be pried open). Molded lip provides added strength and contaminant protection. Easy-to-carry handle. Dimensions: 11.5" x 5.06" x 7.25". Made in the U.S.A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.