Shop SHELTER
Create Account
10 x 36 in. Huntdown Camouflage Waterproof Binoculars with Nylon Carrying Case
- Mfr # 9420
- Zoro # G724186599
product price:Â
$
88.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9420
- Zoro #
- G724186599
- UPC #
- -
- Country of Origin
- China
Description
Our binoculars have established a benchmark for extraordinary value by which all others are compared. Building on our eminence in precision optics, we provide binoculars for virtually any application, making it easy to find brilliant, impeccable optics for your own specific needs. Most models feature multilayer-coated lenses of the highest quality to provide astonishingly bright, razor-sharp images. All models feature rugged construction, and finely tuned ergonomic engineering for comfortable handling during long hours of use. Whatever your passion - be it bird watching, rugby, an ocean crossing, or a night at the opera - We have the ideal binoculars for you. For visual efficiency, extended-viewing comfort and object detail, traditional spotting scopes can’t compare to these high power binoculars. Binoculars are amazing tools that nearly everyone can get used out of, whether you're a birdwatcher, boater, hunter, traveler, stargazer, sport enthusiasts or any number of things. Binoculars bring you closer to the world around you, whether you're viewing from the stands, the trail or a boat. It has all the features of the 10x36 with even higher magnification for greater range without sacrificing the field of view. Features Camo 10 x 36 Binoculars. Fully coated lenses for maximum light transmission and optimum brightness. Lever for Rapid Focusing. Rotated Eyecups. Durable Rubber Armoring. Heavy-duty, 100% waterproof/fog proof construction. Trim, ergonomic shape for easy, all-day use. Textured, non-glare, non-slip rubber armor absorbs shock. Wide apparent field of view ( 10X36). While realizing a wide field of view, it assures a sharp and clear view all the way to the lens periphery. High-quality coating is applied to all lenses and prisms. Phase-correction-coated roof prisms for high resolution and contrast. Scratch-resistant coating is applied on the objective lens and eyepiece surfaces. Long eye relief design ensures a clear field of view, even for eyeglass wearers. Lead- and arsenic-free glass is used for all lenses and prisms. Sturdy, lightweight. Superior waterproof/fog proof performance with a nitrogen-filled body that resists water pressure to a depth and prevents fogging inside the optical system even in low-pressure environments. Soft-to-the-touch neck strap. Objective lens caps are integrated to prevent loss. Sharp, clear images to the lens periphery, thanks to our exclusive field flattener lens and eyepiece design. Comes With Beautiful Carrying Case. Specifications Color: Camouflage. Length: 10 in x 36 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.