Shop SHELTER
Create Account
13031 7.5 in. TheBoneEdge Damascus Blade Folding Knife Horn Handle Handmade with Sheath
- Mfr # 13031
- Zoro # G603744223
product price:Â
$
63.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13031
- Zoro #
- G603744223
- UPC #
- 638361805738
- Country of Origin
- China
Description
If you're a knife tech junkie, this is the tactical every day carry knife for you! This DAMASCUS folding knife is the perfect tool to carry around in your pocket. Featuring a sharp and durable DAMASCUS steel blade, this knife will get the job done.The handle fits comfortably in your hand and offers an excellent grip.
Features- Crafted Using High Quality Damascus Steel
- Demascuss Blade
- Hand Made Knife
- Horn & Steel Handle
- Leather Sheath
- Well Stitched Sheath
- Ultra Sharp Blade
- Flexible for a Range of Applications or Uses
- Made for Optimal Result
- Superior Craftsmanship
- Multipurpose Use
- Handle Length: 4.5"
- Blade Length: 3"
- Overall Length: 7.5"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.