Shop SHELTER
Create Account
4 in. Last Punch New Split Leather Weight Lifting Body Building Belt Gym Fitness all Sizes, 2XL
- Mfr # 252-XXL
- Zoro # G624178335
product price:Â
$
30.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 252-XXL
- Zoro #
- G624178335
- UPC #
- -
- Country of Origin
- China
Description
As a general area of significant health concern, many fitness enthusiasts and power lifters know that choosing among the best weight lifting belts for their workouts is essential to long term success and injury prevention. Whether you re looking for the best weight lifting belts for crossfit, are more interested in belts that can improve your power lifting performance, or simply want to add strength and stability during your cardio workouts, you have come to right place.Padded Exercise Lifting Belt is made of genuine leather to ensure durability and provide the much-needed support to the lower-back during the intense weight-lifting activities by adding an extra padding. Padding and a contoured design provides comfort and protection, while the double-pronged steel buckle offers easy and secure tensioning. The belt leather brown padded are carefully designed keeping the human body curvature in mind which makes them highly durable and efficient. Heavy Duty weight lifting is all about pushing your muscles out of their comfort zone, by exposing them to previously not encountered stress; to ultimately achieve muscle growth. Features Body Building Weight Lifting Padded Belt Constructed Using Leather 4 Wide. Extra Wide 6 in" Panel Across The Back Offers Maximum Lower Back Support Dual Prong Heavy Gauge Steel Roller Buckle for Simple and Easy Tension with Maximum Support. Hand Selected, Premium Leather Provides Enhanced Comfort and Long Lasting Durability. Heavy Duty Box Stitching Superior Comfort During Training. This Belt Offers Fantastic Lower Back Support. Belt offers firm support with no need to remove during a workout. It Is Durable, Comfortable And Will Keep You Safe In The Weight Room Or Whenever You Need A Bit Of Stability Lifting Something Heavy. Recommended For Athletes Or For The Common Man. Great for Weightlifters, Students, Wrestlers, Construction Workers etc. Specifications Size: 2XL, 4 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.