This item is Discontinued.

Shelter Shelter S105 Last Punch Heavy Duty Speed Ball; Gloves & Metal Hook S105

This item is Discontinued.

Shelter

Shelter S105 Last Punch Heavy Duty Speed Ball; Gloves & Metal Hook (Discontinued)

Mfr # S105
Zoro # G504157900
UPC # 638361794438
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S105
Zoro #
G504157900
UPC #
638361794438
Country of Origin
China

Description

You workout hard to accomplish fitness goals, and you can't afford to be sidelined by an injury to hand or wrist. That's why you need to ensure you have the Pro Style Artificial Leather Fingerless Boxing Fighting Training Gloves Heavy Duty Speed Ball & Metal Hook Set with you, whenever you hit the training centre. This 3 in one product provides complete training with protection for hands and wrists. This money-saving set gives you the absolute best ergonomically designed wrist wraps gloves to guard against blisters and tears on palm and prevent wrist twists, strains and sprains. The Heavy Duty Speedball is designed to help you work out and develop better swinging skills; it's both functional and durable.The Elite Training gloves & speedall have a revolutionary design that incorporates a new anatomically shaped, which promotes natural range of motion and optimal placement.

Features
  • Heavy Duty Pro Boxing Gloves
  • Crafted Using Highly Durable Synthetic Leather
  • Heavy Duty Speedball
  • Speedball is designed to help you work out and develop better swinging skills
  • Glove Construction provides Long Lasting Durability and Functionality
  • New Design with refined Glove Padding provides a more Ergonomic Fist shape for improved comfort & flexibility
  • Full Wrist Wrap cloth hook and eye Straps provides superior and anatomical wrist support and allows for a more Customizable Fit
  • Made of high-quality material, they are durable for long-term use.
  • They can give you Optimal Striking Safety in the training and Competition.
  • These Gloves are optimal for grappling and striking in both training and competition.
  • Completely New Design improves Functionality and Durability while making the Gloves Easier to Use
  • Extra Support and Protection during Training
  • Anatomical knuckle and back padding to provide increased Protection without decreasing Mobility
  • Contoured Fit Puts the Hand into a Natural Fist Position Maximizing your Punching Techniques

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.