ShelterTube Wind and Snow-Load Rated Garage, 12x27x8 Gray

  • Mfr # SQAACC0103C01202708

  • Zoro # G104860675


product price:  $2,699.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.

Key Features

Color
Grey
Material
Steel
Capacity
2529 cu. ft.
Overall Depth
324.47
Includes
Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 14 Easy Hook Anchors Easy Step-by-Step Instructions
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SQAACC0103C01202708
Zoro #
G104860675
UPC #
677599630927
Country of Origin
China

Dimensions

Overall Depth
324.47
Overall Width
12 ft.
Overall Length
27 ft.
Overall Height
9 ft.

Details

Color
Grey
Material
Steel
Capacity
2529 cu. ft.
Includes
Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 14 Easy Hook Anchors Easy Step-by-Step Instructions

Description

The Arrow Storboss is a great multi-purpose and attractive solution to meet your common storage needs. Great for patios, decks or sport fields, The Storboss’ economical 6 ft. x3 ft. size is easy to place and would be a great home to bicycles, garbage cans, patio equipment, sports gear and more! Two lockable, wide swing doors provide easy access to stored items. Pneumatic lifts assist in opening & closing the lid. A sloped roof design allows for water runoff and draining. Made with durable galvanized steel materials. The Storboss, in a trendy charcoal color fits most 96-gallon trash cans.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.