
ShelterTube Wind and Snow-Load Rated Garage, 12x27x8 Green
Mfr # SQAACC0104C01202708
Zoro # G604860489
product price:Â $2,874.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
Key Features
Color
Green
Material
Steel
Capacity
2529 cu. ft.
Overall Width
12 ft.
Overall Length
27 ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SQAACC0104C01202708
Zoro #
G604860489
UPC #
677599630934
Country of Origin
China
Dimensions
Overall Width
12 ft.
Overall Length
27 ft.
Overall Depth
324.47
Overall Height
9 ft.
Details
Color
Green
Material
Steel
Capacity
2529 cu. ft.
Includes
Steel Frame
One-Piece Fitted Cover
2 Double Zippered Door Panels
14 Easy Hook Anchors
Easy Step-by-Step Instructions
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.