Shop SHEPHERD HARDWARE

2" X 13/16" Non-Marking Polyolefin Dual Swivel Caster, Side Brake, Loads Up To 225 lb

  • Mfr # C0020120ZN-POS01(KK)B
  • Zoro # G7812134

product price: 
$
11.89
/ea

Key Features

Wheel Bearing Type
Plain
Wheel Dia.
2 in
Caster Sub-Type
Swivel
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Standards
RoHS Compliant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C0020120ZN-POS01(KK)B
Zoro #
G7812134
UPC #
-
Country of Origin
United States
Wheel Bearing Type
Plain
Caster Sub-Type
Swivel
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Standards
RoHS Compliant
ESD Conductive
No
Wheel/Tread Color
Black
Load Rating Range
0 to 299 lb
Caster Mounting Type
Plate
Application
Electronic Equipment, Business Machines, Store Fixtures, Laboratory Equipment, Vending Machines, Dolly Solutions, Refrigeration Units
Load Rating
225 lb
Wheel Core Type
Solid
Caster Frame Material
Steel
Frame Color
Silver
Swivel Raceway Type
Double Ball
Tread Shape
Standard
Features
Industry Leading Selection and Overall Value, Sleek, Low Profile Design, Up To 300 lb Capacity per Caster, Dual Ball Bearing Raceways for Smooth and Dependable Swivel
Wheel Core Material
Polyolefin
Operating Temperature Range
-20 to 180 Degrees F
Wheel/Tread Material
Polyolefin
Item
Plate Caster
Caster Plate Hole Pattern
C
Caster Brake Type
Side Brake
Series
00 Series
Swivel Lock Type
No Lock Included
Number of Wheels
2
Outside Bolt Hole Spacing
1 3/4 in x 3 in
Frame Finish
Zinc Plated
Number of Mounting Holes
4
System of Measurement
Inch
Core Color
Black
Non-Marking
Yes
Inside Bolt Hole Spacing
1 3/4 in x 2 3/4 in
Swivel Bearing Seal Type
Open
Wheel/Tread Hardness Rating
Hard
Includes Thread Guards
No
NSF Listed
No
Swivel Construction
Swivel
Load Capacity - Maximum
225 lb
Wheel Hardness Rating
70 Shore D
Brake Location
Right Side
Caster Features
Low Profile
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle

Description

Swivel, Plate Caster, Load Rating 225 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width Not Applicable, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 2, Caster Brake Type Side Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.