Shop SHEPHERD HARDWARE

2" X 13/16" Non-Marking Polyolefin Dual Swivel Caster, Side Brake, Loads Up To 225 lb

  • Mfr # C0020748ZN-POS01(KK)B
  • Zoro # G7806595

product price: 
$
12.19
/ea

Key Features

Caster Stem Type
Threaded
Tread Shape
Standard
Wheel Width
13/16 in
Mounting Height
2 3/4 in
Load Rating
225 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C0020748ZN-POS01(KK)B
Zoro #
G7806595
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
13/16 in
Mounting Height
2 3/4 in
Stem Length
1 1/2 in
Thread Size
1/2"-13
Caster Stem Size
1/2"-13 x 1 1/2 in
Overall Height
4 1/4 in
Wheel Dia.
2 in
Stem Dia.
1/2 in
Fits Chest Size
Sleek, Low Profile Design, Chemical Resistance, Floor Protection, High-Impact Strength

Details

Item
Stem Caster
Caster Stem Type
Threaded
Tread Shape
Standard
Load Rating
225 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polypropylene
Application
Electronic Equipment, Business Machines, Store Fixtures, Laboratory Equipment, Vending Machines, Dolly Solutions, Refrigeration Units
Non-Marking
Yes
Caster Brake Type
Side Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain
Number of Wheels
2
Core Color
Black
Caster Mounting Type
Stem
System of Measurement
Inch
Caster Sub-Type
Swivel
Wheel Core Material
Polyolefin
Caster Product Group
Swivel Caster with Brake
Wheel/Tread Color
Black
Frame Finish
Zinc Plated
Features
Sleek, Low Profile Design, Chemical Resistance, Floor Protection, High-Impact Strength
Swivel Lock Type
No Lock Included
Standards
RoHS Compliant
Operating Temperature Range
-20°F to 180°F
Series
00
Swivel Raceway Type
Double Ball
Includes Spanner Bushing
No
Wheel Type
Tread on Core
Operating Temperature - Maximum
180 Degrees F
Load Capacity - Maximum
225 lb
Number of Mounting Holes
0
Caster Features
Low-Profile
Wheel Hardness Rating
70 Shore D
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Oil, Steel
Operating Temperature - Minimum
-20 Degrees F

Description

Stem Caster, Swivel Caster with Brake, 225 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 13/16 in Wheel Width, Polypropylene Wheel/Tread Material, 2 3/4 in Mounting Height, Plain, 1/2 In.-13 x 1 1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 2 Number of Wheels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.