Shop SHEPHERD HARDWARE
Create Account
9733 2 in. Twin Wheel Stem Caster; Black
- Mfr # 894496
- Zoro # G703915356
product price:Â
$
26.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 894496
- Zoro #
- G703915356
- UPC #
- -
- Country of Origin
- China
Description
Features
- Twin Wheel Caster.
- 5/16 x 1 in. Threaded Stem.
- Color - Black.
- 75 lbs. Load Capacity.
- Twin Wheels Place More Wheel Surface On The Carpet Pile.
- Wheels Move In The Opposite Directions To Minimize Carpet Fiber Twisting.
- For Use On Ready To Assemble Furniture, Office Chairs, Printer Stands & Entertainment Centers.
- Bulk.
- Dimension - 2.13 x 4.63 x 6.56 in.
- Item weight - 0.21 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.