Shop SHEPHERD HARDWARE
Create Account
9858 4 in. Polypropylene Wheel Swivel Plate Caster
- Mfr # 843323
- Zoro # G303727359
product price:Â
$
45.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 843323
- Zoro #
- G303727359
- UPC #
- -
- Country of Origin
- China
Description
Features
- Polypropylene Wheel Swivel Plate Caster With Brake.
- 255 lbs. Load Capacity.
- General Duty.
- Polypropylene Wheels Are Lightweight.
- Non-Marking Wheels Impervious To Water With Good Chemical Resistance.
- Long Wearing & Low In Cost.
- Bulk.
- Dimension - 6 x 4 x 4.88 in.
- Item weight - 2.03 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.