Shop SHEPHERD HARDWARE
Create Account
Pacer Hooded Stem Caster
- Mfr # PPA50637WA-B
- Zoro # G315489405
product price:Â
$
17.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPA50637WA-B
- Zoro #
- G315489405
- UPC #
- -
- Country of Origin
- United States
Description
PPA50637WA-B Pacer Hooded Chair Caster, 50mm Diameter, 3/8'' x 3/4'' Threaded StemThis listing is for a Pacer Hooded Caster, MFG Part#: PPA50637WA-B. This Locking Stem Caster has our Windsor Antique Finish which adds a beautiful dark bronze / brown color. This Stem Caster holds 75 lbs per caster and is used on seating, store fixtures, electronic equipment, furniture, and office equipment. Brakes are only available on the 50mm nylon tread models.These Wheels are Dual Nylon Wheels and are Great for Carpets and Rugs. Do not use Hardwood or Tile without a Chair Mat for floor protection as these harder nylon wheels could leave indentations over time. Extremely easy to roll!Technical Specifications: Wheel Diameter MM: 50mmMounting Height Inches: 2-1/2''Swivel Radius Inches: 2-7/16''Finish Type: Windsor AntiqueDynamic Load Capacity Pounds: 75 lbsStem Type: Threaded StemStem Dimensions: 3/8'' Diameter by 3/4'' Long