This item is Discontinued.

Shepherd Hardware Shepherd 9934 8 Pack 1 in. Nail On Felt Floor Protectors 9934

Shepherd 9934 8 Pack 1 in. Nail On Felt Floor Protectors (Discontinued)

  • Mfr # 9934
  • Zoro # G403915540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9934
Zoro #
G403915540
UPC #
39003099346
Country of Origin
China

Description

  • For wooden legs
  • These glides tap into wooden legs and protect hard surfaces
  • The felt base slides easily over floor surfaces that can be marred by most other glides
  • Brown plastic with Tan felt
  • 1"
  • 8 per card
  • Length: 6.25
  • Width: 4.75
  • Height: 7
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.