Swivel Caster with Brake, 3 in Dia Wheel, TPU Wheel, Black/Blue, 225 lb
- Mfr # 3661
- Zoro # G125010905
product price:Â
$
22.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3661
- Zoro #
- G125010905
- UPC #
- 39003036617
- Country of Origin
- China
Description
Shepherd Hardware Swivel Caster with Brake, 225 lb Weight, Wheel Diameter: 3 in, Wheel Material: TPU, Brake Type: Total Lock, Bearing Type: Ball, Plate Dimensions: 2-5/8 x 3-3/4 in, Housing Material: Polypropylene, Powder-Coated, Black/Blue, Plate Mounting, Dimensions: 7 in L x 2-3/4 in W x 4 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.