This item is Discontinued.

Sherpa Duffel Pet Carrier, Charcoal, Medium Q44018-006

This item is Discontinued.

Sherpa

Duffel Pet Carrier, Charcoal, Medium (Discontinued)

Mfr # Q44018-006
Zoro # G1496443
UPC # 743723440189
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Q44018-006
Zoro #
G1496443
UPC #
743723440189
Country of Origin
China

Description

The Sherpa American Airlines Duffel is a lightweight, sporty carrier that features the new AA logo and on-trend charcoal color. Perfect for traveling by plane or car, for a trip or just to the vet. Patented spring wire frame allows the rear end of the carrier to be pushed down several inches to conform to under-seat requirements. The carrier has mesh panels for ventilation, locking zippers to prevent accidental escapes, reflective trim, padded hand carry straps, includes a seat belt security strap which doubles as a luggage strap, and folds flat for easy storage. Top and double sided entry options make it much easier to comfortably load pets in the carrier. A large side zippered pocket can hold your important pet travel documents and anything else your pet may need. The no-slip shoulder strap is adjustable and features a padded support for comfort. A soft, cozy, removable, and machine-washable faux lambskin liner is included. Sherpa replacement liners are also available and sold separately. Approved for use on most major airlines, and included in Sherpa 's Guaranteed On-Board program. Available in one size. Carrier measures: 17” L x 11” W x 10.5” H. Please use the guidelines below when choosing your carrier size. How to Find the Best Fit: Select the carrier size based on your pet's measurements and then by your pet’s weight, making sure not to exceed the maximum weight limits. Note: the carrier is designed for pets lying down, so your pet may not be able to stand. Sherpa American Airlines Duffle: Fits pets up to 16 inches in length x 9.5 inches in height and up to 16 pounds How to Measure Your Pet: For pet’s length, start at the front of the chest and measure to the base of the tail. For height, measure from the floor to the top of the shoulder. Sherpa Travel gives pet parents the best of all worlds: innovative products, stylish designs, environmental responsibility, and exceptional value with a variety of travel carriers, leads, mats, straps, to meet a pet's and pet parent's needs for travel. Sherpa products are designed to meet child safety standards and are backed by our 100% satisfaction guarantee. If a customer is dissatisfied with a Sherpa product for any reason, we will replace or refund it. Read all packaging instructions, warnings and cautions upon receipt. Packaging contains small parts, discard after opening.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.