This item is Discontinued.

Sherwin-Williams Spray Paint, Clear, Gloss, 12 oz K05515007

This item is Discontinued.

Sherwin-Williams

Spray Paint, Clear, Gloss, 12 oz (Discontinued)

Mfr # K05515007
Zoro # G304117333
UPC # 724504455158
Country of Origin China
Category Spray Paint
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K05515007
Zoro #
G304117333
UPC #
724504455158
Country of Origin
China

Details

Item
Spray Paint
Color
Clear
Color Family
Clear
Net Weight
12 oz
Sheen
Gloss
Dry Time
10 min
Application Method
Spray
Paint and Primer Finish
Gloss
Finish Texture
Smooth
Sub Brand
COLORmaxx

Description

Provides brilliant on-trend colors. Smooth application with added rust protection. Premium coverage - excellent adhesion. Big button spray tip to spray at any angle. Dries to touch in 10 minutes or less. Use on wood, metal, wicker, plastic, paper, paper mache, glass, plaster/ceramic & fabric. Gloss finish.

Features
  • Colormaxx Crystal Clear Gloss Spray Paint
  • Made from high quality material
Specifications
  • Capacity: 12 oz
  • Country of Origin: United States
  • Weight: 1.029 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.