This item is Discontinued.

This item is Discontinued.
Spray Paint, Metallic Spraking Canyon, Metallic, 12 oz (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K05586007
- Zoro #
- G204116436
- UPC #
- 724504055860
- Country of Origin
- China
Details
- Item
- Spray Paint
- Color
- Canyon
- Color Family
- Metallics
- Net Weight
- 12 oz
- Sheen
- Metallic
- Dry Time
- 10 min
- Application Method
- Spray
- Paint and Primer Finish
- Metallic
- Paint Color Family
- Metallics
- Paint Sub-Brand
- COLORmaxx
- Paint and Primer Surface Material
- Multi-Surface
- Paint and Primer Sub Category
- General Purpose Spray Paint
- Finish Texture
- Smooth
Description
Krylon COLORmaxx Metallic Spray Paint is ideal for indoor and outdoor furniture, accessories, crafts and decor. This product has smooth application with added rust protection. The easy push big button tip provides the ability to spray at any angle for fast coverage to get your project done.
Features- Ideal for indoor and outdoor furniture, accessories, crafts and decor
- Big button spray tip with spray any way capabilities
- Dries in 10 minutes or less
- Color: Spraking Canyon
- Finish: Popular metallic
- Capacity: 12 oz
- Weight: 1.03 lbs
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.