This item is Discontinued.

This item is Discontinued.
Sherwin Williams K05596007 12 oz Colormaxx Aerosol Spray Paint; Coffee Bean (Discontinued)
Mfr #
K05596007
Zoro #
G704116424
UPC # 724504055969
Country of Origin China
Category Spray Gun Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K05596007
- Zoro #
- G704116424
- UPC #
- 724504055969
- Country of Origin
- China
Description
Krylon COLORmaxx spray paint provides premium coverage and superior color with excellent adhesion and durability. This product has smooth application with added rust protection. The easy push big button tip provides the ability to spray at any angle for fast coverage to get your project done.
Features- Ideal for indoor and outdoor furniture, accessories, crafts and decor
- Big button spray tip with spray any way capabilities
- Dries in 10 minutes or less
- Color: Coffee Bean
- Finish: Matte
- Capacity: 12 oz
- Weight: 1.03 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.