COV-GT44 44 in. Square Fire Table Cover
- Mfr # COV-GT44
- Zoro # G303895508
product price:Â
$
42.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- COV-GT44
- Zoro #
- G303895508
- UPC #
- 85783868733
- Country of Origin
- China
Description
Shield-Gold Outdoor Cover is a 2-layer cover made with 200 denier solution-dyed polyester fabric reinforced with 480D ripstop threads, laminated with Thermoplastic Polyurethane (TPU) membrane enabled by our patent-pending lamination technologies. Shield cover offers the best moisture control, weather resistant, color fastness, and temperature tolerance. It will help protect your beloved patio furniture throughout the years.
Specifications- Size: 44 in.
- Shape: Square
- Weight: 1.71 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.