Shop SHIELD-PLATINUM

COV-PC22W Loveseat Wide Cover

  • Mfr # COV-PC22W
  • Zoro # G903895540

product price: 
$
104.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
COV-PC22W
Zoro #
G903895540
UPC #
653451994079
Country of Origin
China

Description

Shield-Platinum Outdoor Cover is a 3-layer cover made with 500 denier solution-dyed Air Textured Yarn (ATY) polyester fabric, laminated with Thermoplastic Polyurethane (TPU) membrane and velvet knitted liner, enabled by our patent-pending lamination technologies. Shield cover offers the best moisture control, weather resistant, color fastness, and temperature tolerance. It will help protect your beloved patio furniture throughout the years.

Features
  • Covers a loveseat up to 61 in. W and 35 in. D
  • 3-layers of premium solution-dyed polyester featuring anti-tear and anti-scratch protection
  • Environmentally friendly thermoplastic polyurethane membrane material
  • Features a durable woven polyester fabric linear mass density of 500D and provides 1500 UV protection hours
  • Water resistant design prevents leaking in medium rain
  • 2-way breathable fabric and vents help control moisture and prevent mold
  • Able to withstand cold weather down to minus 35°F and heat up to 350°F
  • Features an inner fabric lining for extra furniture protection
  • Includes a click-close hem cord to secure the cover on windy days
Specifications
  • Weight: 6.91 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.