Shop SHINERICH
Create Account
270086 Four Seasons 32 in. Square Gas Fire Pit
- Mfr # 270086
- Zoro # G003718763
product price:Â
$
434.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 270086
- Zoro #
- G003718763
- UPC #
- 883432109479
- Country of Origin
- China
Description
Four Seasons Courtyard 32" square tile tabletop gas fire pit. Has a 50,000 BTU output rate. Aluminum plated fire bowl with stainless steel burner. Steel cover lid easily changes this unit into a coffee table when not in use. Hinged door fits a 20 lb. propane tank inside the steel base. Integrated piezo ignition. Lava rocks are included. Propane tank not included.
Specifications- Size: 32"
- Weight: 61.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.