Shop SHINERICH INDUSTRIAL
Create Account
227766 47 in. Ranch Fire Pit with Grill
- Mfr # 227766
- Zoro # G003718688
product price:Â
$
1,079.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 227766
- Zoro #
- G003718688
- UPC #
- 52088084458
- Country of Origin
- China
Description
Features
- High temperature paint
- Heavy duty expanded metal cooking grate
- 572 Sqin, cooking grate
- Heavy gauge legs, safety ring around outside edge of pit
- Grill swivels 360 degree & grill adjusts up & down
- 4 Holes at 2" increments
- Size: 47"
- Bowl Size: 29"
- Assembled Dimension: 26"H x 47.3"W x 47.3"L
- Capacity: 79.2 lbs
- Weight: 79.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.