Construction Adhesive, Shoe GOO(R) Series, clear, 1 to 3 day Full Cure, 10.2 oz, Cartridge

  • Mfr # 110011
  • Zoro # G6218861
product price: 
$
7.89
/ea

Key Features

Type
Multi-Purpose
Color
clear
Application
Repair Damaged Heels, Secure Loose Insoles, Reinforce and Protect Skate Shoes, Coat Skateboards for Extra Traction
Materials Bonded
Leather, Rubber, Vinyl
Container Size
10.2 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
110011
Zoro #
G6218861
UPC #
076818010012
Country of Origin
United States
Item
Construction Adhesive
Type
Multi-Purpose
Color
clear
Application
Repair Damaged Heels, Secure Loose Insoles, Reinforce and Protect Skate Shoes, Coat Skateboards for Extra Traction
Materials Bonded
Leather, Rubber, Vinyl
Container Type
Cartridge
Begins to Harden
3 min
Full Cure
1 to 3 day
Temp. Range
-40 Degrees to 150 Degrees
Series
Shoe GOO
Clamp Time
3 to 4 hr
Adhesive Color
Clear
Uses
Leather, Rubber, Vinyl and Canvas
Characteristics
Water Resistant Immediately Upon Application
Material
Canvas, Fabric, Leather, Rubber
Application Method
No Special Application
Water Resistance
Waterproof
VOC Content Weight Percentage
54.7 %
Full Cure Time
3 day
Gap Fill (Yes/No)
Yes
Working Time
20 min
Low Odor
No
Maximum Performance Temperature
180 Degrees F
Features
Abrasion Resistant, Creates Extra Traction, Flexible Hold, Permanent Bond
Finishing Features
Paintable
Primary Applications
Shoe Repair
VOC Content Weight
530.9 g/L
Maximum Viscosity
170,000 cps
Maximum Application Temperature
90 Degrees F
Interior/Exterior
Interior/Exterior
Minimum Viscosity
170,000 cps
Full Cure Time - Adhesives
1 to 3 day
Container Type - Adhesives
Tube
Begins to Harden - Adhesives
2 to 20 min
Includes Applicator
Applicator Included
Tensile Strength - Maximum
2,300 lbf/sq in
Cure Method
Solvent Evaporation
Product Type
Shoe Repair Glue
Coverage
1/8" W x 1/8" D = 35.6
Clamp Time - Maximum
4 hr
Clamp Time - Minimum
3 hr
For Gap Fill
For Gap Fill
Primary Application
Footwear Repair
Functional Cure
8 hr
For Marine Applications
Not Specified Marine Grade

Dimensions

Container Size
10.2 oz
Size
3.7 oz
Container Size - Adhesives
3.7 oz

Description

Shoe Repair Glue, Adhesive Color Clear, Container Size 4 fl oz, Container Type Tube, Cure Method Solvent Evaporation, Maximum Viscosity 170,000 cps, Minimum Viscosity 170,000 cps, Series Shoe GOO, Features Abrasion Resistant, Creates Extra Traction, Flexible Hold, Permanent Bond, Materials Bonded Leather, Rubber, Vinyl, Primary Applications Shoe Repair, Functional Cure 8 hr, Interior/Exterior Interior/Exterior, Low Odor No, Maximum Application Temperature 90 Degrees F

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews