
Freestyle II Men's Footwear with TripGuard Outsole, Size 7.5
Mfr # 38140-S7H
Zoro # G222840412
product price:Â $64.29
/prKey Features
Material
Synthetic
Toe Type
Soft
Closure Type
Lace-Up
Waterproof
Yes
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
38140-S7H
Zoro #
G222840412
UPC #
885999086439
Country of Origin
Viet Nam
Dimensions
Size
7.5
Footwear Width
Medium
Details
Material
Synthetic
Toe Type
Soft
Closure Type
Lace-Up
Item
Shoes
Waterproof
Yes
Color
Black
Description
Stylish, economical and athletic-inspired performance built for work or play.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.