
Galley II Slip-Resistant Women's Footwear, Size 12 W
Mfr # 23792W-12
Zoro # G122840185
product price:Â $97.89
/pr
Free Shipping & Returns
Key Features
Footwear Width
Wide
Color
White
Waterproof
Yes
Material
Leather, Synthetic
Closure Type
Lace-Up
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
23792W-12
Zoro #
G122840185
UPC #
885999120539
Country of Origin
Viet Nam
Dimensions
Footwear Width
Wide
Size
12 W
Details
Color
White
Waterproof
Yes
Material
Leather, Synthetic
Closure Type
Lace-Up
Toe Type
Soft
Item
Shoes
Description
These women's shoes are equipped with safety and performance features to ensure a shoe that works as hard as you.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.