Greer NCT Men's Non-Slip Work Sneakers, Black, Size 9

  • Mfr # 71300W
  • Zoro # G523520853
product price: 
$
105.99
/pr
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
71300W
Zoro #
G523520853
UPC #
885999217598
Country of Origin
Bangladesh

Description

Kick it into Greer with the Greer CSA NCT Work Sneaker for men-built for bold moves in demanding environments. CSA Z195-14 approved, this lightweight non-slip shoe features a nano-composite safety toe, slip resistance, EH protection, and a puncture-resistant plate. A water-resistant leather upper shields against spills, while the moisture-wicking mesh lining keeps feet dry. Inside, a removable cushioned insole and EVA midsole absorb shock and deliver comfort for long shifts. The Easy Clean slip-resistant outsole with TRIPGUARD technology enhances traction across slick, uneven, or changing surfaces. Designed for warehouse, industrial, and construction pros, the Greer NCT anti-slip work shoe for men blends safety, agility, and all-day wearability. Whether you're hauling, lifting, or on the move, this work shoe has your back. Lace up, lock in, and let your work speak volumes.

Ratings & reviews