Shop SHOES FOR CREWS

Overboots, Plain Toe, Rubber, 2 in Height, Pull On Closure, SFC-2 Sole, Black, S

  • Mfr # 54
  • Zoro # G0167575

product price: 
$
23.25
/pr

Key Features

Color
Black
Material
Rubber
Waterproof
Yes
Footwear Closure Type
Pull On
Footwear Sole Pattern
SFC-2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
54
Zoro #
G0167575
UPC #
885999053745
Country of Origin
Viet Nam

Dimensions

Size
S
Height
2"
Boot Height
2 in
Fits Shoe Size
Men's 5 to 6 / Women's 7 to 8
For Mens Shoe Size - Maximum
6
For Womens Shoe Size - Maximum
8
For Womens Shoe Size - Minimum
7
For Mens Shoe Size - Minimum
5

Details

Item
Overboots
Color
Black
Material
Rubber
Waterproof
Yes
Footwear Closure Type
Pull On
Footwear Sole Pattern
SFC-2
Gender
Unisex
Closure Type
Pull On
Upper Material
Rubber
Resists
Slip
Midsole Material
Rubber
Outsole Material
Rubber
Predominant Footwear Color
Black
Metatarsal Guard
No
Series
54

Description

Overboots, Footwear Sole Pattern SFC-2, Toe Type Not Applicable, Black, Fits Shoe Size Men's 5 to 6 / Women's 7 to 8, Boot Height 2 in, Unisex, Metatarsal Guard No, Size S, Waterproof Yes, Upper Material Rubber, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products