Shop SHOES FOR CREWS
See all product information
Create Account
Overshoes, Plain Toe, Rubber, 2 in Height, Pull On Closure, SFC Mighty Grip Sole, Black, S
- Mfr # 50
- Zoro # G0167660
product price:Â
$
23.35
/pr
Key Features
Color
Black
Material
Rubber
Waterproof
Yes
Footwear Closure Type
Pull On
Footwear Sole Pattern
SFC Mighty Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50
- Zoro #
- G0167660
- UPC #
- 885999006536
- Country of Origin
- Viet Nam
- Item
- Overshoes
- Color
- Black
- Material
- Rubber
- Waterproof
- Yes
- Footwear Closure Type
- Pull On
- Footwear Sole Pattern
- SFC Mighty Grip
- Gender
- Unisex
- Upper Material
- Rubber
- Closure Type
- Pull On
- Predominant Footwear Color
- Black
- Midsole Material
- Rubber
- Metatarsal Guard
- No
- Resists
- Slip
- Outsole Material
- Rubber
- Series
- 50
Description
Overshoes, Footwear Sole Pattern SFC Mighty Grip, Toe Type Not Applicable, Black, Fits Shoe Size Men's 6-1/2 to 8 / Women's 8-1/2 to 10, Boot Height 2 in, Unisex, Metatarsal Guard No, Size S/M, Waterproof Yes, Upper Material Rubber, 1 Pair