Shop SHOP FOX

Adjustable Stand for 6-8" Bench Grinders

  • Mfr # D4296
  • Zoro # G323574636

product price: 
$
111.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D4296
Zoro #
G323574636
UPC #
754001004214
Country of Origin
China

Description

Features
  • Cast-iron base
  • Steel mounting base with universal mounting slots
  • Mounting hardware included
  • Height adjustment range: 28"-36"
  • Extra wheel and tool storage
  • Mounting base size: 9-1/4" x 12"
  • Restrictions

    WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds) | Lead and lead compounds | Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.