Wet/Dry Vacuum, 5 gal, 70 cfm Air, Cartridge, 120 V
- Mfr # 9522205
- Zoro # G623955319
product price:Â
$
209.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9522205
- Zoro #
- G623955319
- UPC #
- 26282360489
- Country of Origin
- China
Description
Shop-Vac Wet/Dry Vacuum, 120 V, 12 A, Vacuum Capacity: 5 gal, Air Flow Rate: 70 cfm, Filter Type: Cartridge, Inlet Connection Size: 1-1/4 in, Hose Length: 18 ft, Cord Length: 6 ft, Housing Material: Plastic, Dimensions: 28 in H x 12-3/4 in W x 28 in D, Includes: (1) 18 ft x 1-1/4 in Secure Lock-On Hose, (2) Extension Wands, (1) 10 in Wet/Dry Nozzle, (1) Gulper Nozzle, (1) Crevice Tool, (1) Round Brush, (1) Cartridge Filter, (1) Foam Sleeve, (1) Collection Bag, (1) Tool Storage Bag and Wall-Mount Bracket, Additional Information: 5.5 hp Peak
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.