Shop All Desk Chairs
Shopsol
Big and Tall Chair, Fabric, 19" to 22-1/2" Height, Adjustable Arms
Mfr # 1010354
Zoro # G1511559
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Big and Tall Chair
- Arm Style Adjustable Arms
- Seat Material Fabric
- Seat Height Range 19" to 22-1/2"
- Back Material Fabric
Product Information
- Brand Shopsol
- MFR # 1010354
- Zoro # G1511559
- UPC # 726420103540
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 19" to 22-1/2" |
Overall Height | 42-1/2" |
Details
Description
Chair,Production Manager,Big and Tall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADMIRAL Bath Towels 24x50 , 12PK (ADML-2450-10.5)
- HARTFORD Hartford File Cabinet in Two Tone Distressed Black (IMHF450)
- TRADEMARK FINE ART Amedeo Modigliani 'Girl In A Sailor'S Blouse, 1918 ' Canvas Art, 12x19 (BL02376-C1219GG)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 71'' x 36'' (SGLHDPL101ES)
- SHOPSOL Workbench Chair, Spider Base (1010347)
- FLASH FURNITURE Contemporary Chair, Vinyl, 18" Height, Fixed Arms, Black Vinyl (XU-DG-60443-670-1-BK-VY-GG)
- FLASH FURNITURE Office Chair, Mesh, Blue (HL-0016-1-BK-BL-GG)
- HON Convergence Swivel-Tilt Chair, Black (HONCMS1AUR10)
- FLASH FURNITURE Contemporary Chair, Fabric, 18" Height, Fixed Arms, Gray Fabric (XU-DG-60443-670-1-GY-GG)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, Adjustable Arms, Black (BR-VHBCH-MB-RG-T0-A1-BF-RC-8540)
- SAFCO Big and Tall Chair, Bonded Leather, 19" to 22-3/4"Height, Loop Arms, Black (3502BL)
- Shopsol Office Chairs