Shop SHOWA
See all product information
Create Account
Chemical Resistant Gloves, Nitrile, 13 in L, Green, 9, 1 PR
Mfr # 727-09
Zoro # G302679802
product price:Â
$
4.79
/pr
Sold in multiples of 2Â prs for $9.58
Key Features
Color
Green
Glove Size
9
Glove Materials
Nitrile
Glove Length
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 727-09
- Zoro #
- G302679802
- UPC #
- 38054632397
- Country of Origin
- Guatemala
Dimensions
- Glove Size
- 9
- Glove Length
- 13 in
Details
- Item
- Chemical Resistant Gloves
- Color
- Green
- Glove Materials
- Nitrile
Description
An industry leader in hand protection, these premium nitrile gloves provide superior defense against a broad range of solvents, oils, greases, fats, acids, alkalis, alcohols and other chemicals. The pebble-textured bisque grip makes wet work easier and safer. The flexible, unsupported design reduces hand fatigue and improves dexterity. Available sizes: 6 (XS), 7 (S), 8 (M), 9 (L), 10 (XL), 11 (XXL).
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.