732 Chemical Resistant Gloves, Nitrile, 13 in L, 15 mil, Green, XL, 1 PR

  • Mfr # 732-10

  • Zoro # G112486256


product price:  $1.95
/pr

Key Features

Color
Green
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
15 mil
Latex-Free
Latex-Free
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
732-10
Zoro #
G112486256
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
XL
Glove Length
13 in
Glove Thickness
15 mil
Thickness
15 mil
Size
XL
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Series
732
Glove Texture
Diamond
Glove Liner Material
Cotton Flocked
Supported / Unsupported
Unsupported
Silicone-Free
Contains Silicone
Glove Coating Coverage
Full
Glove Texture Location
Palm and Fingers
EN ISO 374 Chemical Rating
Type A - AJKLOT
Glove Coating Finish
Diamond
Insulated
Not Insulated
EN ISO 374-5 Microorganism Protection Type
Virus
Brand and Series
ChemRest
Glove Coating Material
Nitrile
Biodegradable
Non-Biodegradable

Description

Chemical-Resistant Gloves, Palm and Fingers, 15 mil, 13 in, Glove Size XL, Color Green, Unsupported, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.