Chemical Resistant Gloves, Nitrile, 13 in L, 11 mil, Green, L, 1 PR
Mfr # 717-09-V
Zoro # G7140960
product price:Â $2.15
/pr
Sold in multiples of 6 for $12.90
Key Features
Size
L
Color
Green
Chemical Resistant Glove Material
Nitrile
Glove Materials
Nitrile
Glove Length
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
717-09-V
Zoro #
G7140960
UPC #
038054632694
Country of Origin
Guatemala
Dimensions
Size
L
Glove Size
L
Glove Length
13 in
Glove Thickness
11 mil
Length
13"
Size - Numeric
9
Details
Item
Chemical Resistant Gloves
Color
Green
Chemical Resistant Glove Material
Nitrile
Glove Materials
Nitrile
Standards
ASTM, TAA Compliant
Supported / Unsupported
Unsupported
ANSI/ISEA Puncture Level
0
Glove Texture Location
Palm and Fingers
ANSI/ISEA Abrasion Level
0
ANSI/ISEA Cut Level
A1
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 11 mil, 13 in, Cuff Gauntlet, Lining Unlined, Glove Size L, Color Green, Unsupported, Standards ASTM, TAA Compliant, Resists Chemicals, Oils, Solvents, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.