Shop SHOWA
See all product information
Create Account
Coated Gloves, Cut Level A3 , Latex , Rough , 2XL 1 PR
- Mfr # KV300XXL-11-V
- Zoro # G2118318
product price:Â
$
11.45
/pr
Key Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Blue, Yellow
Glove Coating Finish
Rough
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KV300XXL-11-V
- Zoro #
- G2118318
- UPC #
- 038054001315
- Country of Origin
- Guatemala
- Item
- Coated Gloves
- ANSI/ISEA Cut Level
- A3
- Glove Coating Material
- Latex
- Glove Coating Coverage
- Palm
- Color
- Blue, Yellow
- Glove Coating Finish
- Rough
- ANSI/ISEA Abrasion Level
- 3
- Series
- Atlas
- Glove Materials
- Polyester,Stainless Steel
- ANSI/ISEA Cut Grams
- 1320
- Glove Construction
- Seamless Knit
- Standards
- ANSI 105, EN388, TAA Compliant
- Glove Cut
- Clute
- ANSI/ISEA Puncture Level
- 0
- Palm Material
- Latex
- Glove Hand Style
- Left and Right
- Thumb Style
- Ergonomic Offset
- Stitching Material
- Kevlar(R)
- ANSI/ISEA Puncture Force
- 8 N
- Silicone-Free
- No
- Maximum Temperature
- 250 Degrees F
Description
Coated Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level 3, Standards ANSI 105, EN388, TAA Compliant, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.